Tritan H X 1, 1" x 6.6" H Series Quick Detach Steel Bushing, 1" Bore
Write a Review
|
Questions & Answers (0)
Product Description
Tritan H X 1, 1" x 6.6" H Series Quick Detach Steel Bushing, 1" Bore
PRICE
$20.75
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6.6 in |
| Locking Screw Size | 5/16" |
| Wrench Torque | 8 lb-ft |
| Bore Size | 1" |
| Key Way | 1/4 in |
| Diameter | 6.6 in |
Product Details
| Type | Finished Bore |
| Series | H |
| Style | Quick Detach (Q-D) |
| Finish | Black Oxide |
| Material | Steel |
| Manufacturers Part Number | H X 1 |
| Brand | Tritan |