Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Tritan

Model # :WBB2016222

MPN #: 2517 X 2

Tritan 2517 X 2, 2" x 2.4" 2517 Series Tapered Locking Steel Bushing, 2" Bore

Product Description
Tritan 2517 X 2, 2" x 2.4" 2517 Series Tapered Locking Steel Bushing, 2" Bore

PRICE
$65.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length2.4 in
Locking Screw Size1/2"
Wrench Torque422 lb-ft
Bore Size2"
Key Way1/2 in
Diameter2.4 in

Product Details

TypeFinished Bore
Series2517
StyleTapered Locking
FinishNone / Naked Steel
MaterialSteel
Manufacturers Part Number2517 X 2
BrandTritan