x

Take 15% off your entire order!

Offer applied at checkout

1-3/4" T Clamp Assembly For High Pressure Hoses Pipe or Tube

1-3/4" T Clamp Assembly For High Pressure Hoses Pipe or Tube

Item #: WBB365098

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$14.72 up to 20% OFF

Price: $11.75

Save $0.59 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

1-3/4" T Clamp Assembly For High Pressure Hoses Pipe or Tube

Recommended for Systems with 1,500 PSI operating pressure or more, Absorbs high levels of shock, noise, and vibrations

  • BRAND ZSI Inc
  • MANUFACTURERS PART NUMBER H-4015B-SS
  • LENGTH INCHES 5-7/8
  • DEPTH INCHES 1-3/4
  • HEIGHT INCHES 4-5/16"
  • TYPE Tube
  • COLOR Green
  • CONSTRUCTION Steel
  • FITTING TYPE T Clamp Assembly
  • PACKAGE QUANTITY 1
  • SIZE 1-3/4
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
1-3/4" T Clamp Assembly For High Pressure Hoses Pipe or Tube

1-3/4" T Clamp Assembly For High Pressure Hoses Pipe or Tube

Item #: WBB365098

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant