x

Take 15% off your entire order!

Offer applied at checkout

1-3/4" Tube Od Zinc Plated Omega Cushion Clamp - Pkg Qty 10

1-3/4" Tube Od Zinc Plated Omega Cushion Clamp - Pkg Qty 10

Item #: WBB365257

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$3.78 ea.

Price: $37.80 / Pkg of 10

Save $1.89 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

1-3/4" Tube OD Zinc Plated OMEGA Cushion Clamp

The Omega Series clamp assembly retains, guides, protects and uniformly spaces line runs. Attached with two standard fasteners to any flat surface, the Omega Series clamp eliminates the use of special channels, providing a savings in both space and cost. They go up fast, lines are rigid and look neat.

  • BRAND ZSI Inc
  • MANUFACTURERS PART NUMBER H-7056S-SS
  • LENGTH INCHES 2-1/16
  • WIDTH INCHES 4-5/16"
  • HEIGHT INCHES 2-13/16
  • TYPE Tube
  • CAPACITY LBS. 400 Lbs.
  • COLOR Black
  • CONSTRUCTION Zinc Plated
  • FITTING TYPE Cushion Clamp
  • PACKAGE QUANTITY 10
  • SIZE 1-3/4
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
1-3/4" Tube Od Zinc Plated Omega Cushion Clamp - Pkg Qty 10

1-3/4" Tube Od Zinc Plated Omega Cushion Clamp - Pkg Qty 10

Item #: WBB365257

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant