1-3/4" Western Aluminum Swaged Bull Float, 6'L Handle
|
Questions & Answers (0)
Product Description
Made of thick annodized aluminum; Easily locks handles in place with quick snap springs; Will not loosen during use; Aluminum tubing with durable coating prevents hands from turning black from aluminum oxidation; Caution: Aluminum handles should not be used around electrical wiring or near any electrical source
PRICE
$33.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 72 |
| Width | 1-3/4 in |
Product Details
| Material | Annodized Aluminum |
| Handle Type | Aluminum |
| Description | Bull Float |
| Brand | Bon Tool |