2" Steel Putty Knife, Poly Handle
Write a Review
|
Questions & Answers (0)
Product Description
. MUST BE 18 YEARS OR OLDER TO PURCHASE THIS PRODUCT.
Reaches hard to get corners, joints, and around doors, windows and cabinets; Polished steel blade; Poly handle made from acid resistant plastic. MUST BE 18 YEARS OR OLDER TO PURCHASE THIS PRODUCT.
Reaches hard to get corners, joints, and around doors, windows and cabinets; Polished steel blade; Poly handle made from acid resistant plastic. MUST BE 18 YEARS OR OLDER TO PURCHASE THIS PRODUCT.
PRICE
$5.70
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2 in |
| Width | 2 in |
| Blade Width | 2 in |
Product Details
| Material | Steel |
| Description | Putty Knife |
| Color | Multi-Colored |
| Handle Type | Poly |
| Brand | Bon Tool |