These cutting nippers for plastic have 7/8" (22mm) long jaws are designed to cut as close to the surface as possible. The cutting edge is angled 45° from the handles to allow clearance between your fingers and the work piece. The handles have a 2-layer PVC coating (textured black over orange) for a secure grip and measure 160mm (6-5/16") long overall.
Package of 4. These blades fit most of the following brands: Allen Razorback, Bartell, Champion, Corbit Northrop, MBW, Morrinson, Stone, Stow, Wlaker, Whiteman/Multi Quip; Specially formulated hardened and tempered spring steel; Mounting bracket is secured to blade using a 6-rivet design for maximum strength to prevent separation; High carbon content provides abrasion resistance for longer wear
Ideal for Cutting wire or nails that are close to the work Polished heads resist rust and corrosion, extending the tool life The wide throat clearance, width of blades and angles of the Cutting edges along with the handle leverage provide for easy, clean Cutting or nipping.
Features: Part of the L-BOXX® Stacking Organization System: This module easily integrates with all other components in the L-BOXX® family of products Secure Latch Connection: Connect the box to other Mini Stacking Tool Boxes with secure latches Carrying Handle: The handle on top of the box allows one or more boxes latched together to be carried easily Optimized Foam Layouts: We designed and cut the foam for this set in our Grand Rapids, Michigan manufacturing facility to optimize for high density, easy access, and secure fit Two-Color Foam: Two color-contrasting foam layers are ...
Features: Ideal for cutting wire or nails that are close to the work Polished heads resist rust and corrosion, extending the tool life The wide throat clearance, width of blades and angles of the cutting edges along with the handle leverage provide for easy, clean cutting or nipping Double-Dipped Plastic Handles