Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Omni Metalcraft

Model # :WBB1869313

MPN #: 25898-24-O

1-3/8" Dia. x 18 Ga. Aluminum Roller 25898-24-O for 24" O.A.W. Omni Conveyors

Product Description
Replace worn or broken conveyor rollers with these factory replacements. 1-3/8" x 18 gauge aluminum tube rollers have 1/4" diameter spring retained round axle, plain, oiled bearings and 33 Lbs. capacity per roller.

PRICE
$39.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 50 units
39.95
Buy 51+ units
38.95Save $1.00 (3%)
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width25 in
Weight Capacity33 lbs
Weight1 lbs
Axle Diameter1/4 Round in
Roller Diameter1-3/8 in
Between Frame Width24 in
Axle Length25 in

Product Details

Assembly RequiredNo
TypeReplacement Roller
Tube"1-3/8 x 18 Ga. Aluminum Roller for 24"" Between Frame"
RetentionSpring
MaterialAluminum
Package Quantity1
Manufacturers Part Number25898-24-O
BrandOmni Metalcraft