REPLACEMENT Omni Metalcraft CONVEYOR ROLLER
Replace worn or broken conveyor rollers with these factory replacements. 1.9" x 16 gauge galvanized steel rollers have 7/16" hex axles, grease packed bearings and 260 lb. capacity per roller.
1.9" x 16 Ga. Galvanized Steel Roller 26157-24-GP for 24"W Omni Metalcraft Roller Conveyors
|
Questions & Answers (0)
Product Description
PRICE
$58.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 25-1/4 in |
| Weight Capacity | 267 lbs |
| Weight | 4 lbs |
| Axle Diameter | 7/16 Hex in |
| Roller Diameter | 1.9 in |
| Between Frame Width | 24 in |
| Axle Length | 25-1/4 in |
Product Details
| Assembly Required | No |
| Type | Replacement Roller |
| Tube | "1.9 x 16 Ga. Galvanized Roller for 24"" Between Frame" |
| Retention | Spring |
| Bearing | Plain, Greased |
| Material | Galvanized Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | 26157-24-GP |
| Brand | Omni Metalcraft |