1-3/8" Flat Washer - USS - 1-1/2" I.D. - .153/.213" Thick - Steel - Plain - Grade 2 - Pkg of 25
Write a Review
|
Questions & Answers (0)
Product Description
Flat washers are used in conjunction with fasteners, such as bolts or screws, and are commonly used with spacers/shims and help reinforce an attachment. They help distribute a load across a surface area. Flat washers are available in inch or metric measurements and come in various sizes, with different outside diameter, inside diameter, and thicknesses.
PRICE
$88.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 1-3/8" |
| Inner Diameter | 1-1/2" |
| Thickness | .153/.213" |
| Diameter | 3-1/4" |
| Unit of Measurement | Inch (Imperial) |
Product Details
| Country of Origin | Import |
| Finish | Plain |
| Material | Steel |
| Description | Flat Washer - USS |
| Package Quantity | 25 |
| Manufacturers Part Number | HLD22 |
| Grade | Grade 2 |
| Brand | Titan Fasteners |
Compliance & Certifications
| Certifications | USS |