Apache 40029105 CP3119 1-3/8" Band-It Carbon Steel Center Punch Preformed Clamp w/ 3/8" Wide Band - Pkg Qty 25
Write a Review
|
Questions & Answers (0)
Product Description
Heat treated galvanized steel band with stainless steel buckles for maximum locking strength. Use Band-It T300 or S38 center punch tool to install. Used to attach pin-lug couplings, King nipples, cam and groove couplers, and Hose menders to hose.
PRICE
$23.75 Sold in packages of 25 / $0.95 ea
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4-1/4 in |
| Width | 1-3/4 in |
| Height | 1/4 in |
| Weight | 0.1 lbs |
| Band Size | 3/8 |
| Max Clamping Diameter | 1-3/8 in |
Product Details
| Type | Preformed Clamp |
| Color | Silver |
| Band Material | Carbon Steel |
| Package Quantity | 25 |
| Description | Center Punch Preformed Band-It |
| Manufacturers Part Number | 40029105 |
| Brand | Apache Hose & Belting |