1-3/8" Carbon Steel Preformed Band-It Jr. Clamp w/ 3/8" Band - Pkg Qty 25
Write a Review
|
Questions & Answers (0)
Product Description
Vibration resistant lip wrap lock design. Lock is formed by a simple lever movement. No hammering or crimping. Unique buckle nest and smooth ID design reduces leak paths compared to Center Punch Clamps. Double wrapped for additional strength. Constructed of carbon steel with a 3/8" band width.
PRICE
$24.75 Sold in packages of 25 / $0.99 ea
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4-1/4 in |
| Width | 5/8 in |
| Height | 1/4 in |
| Weight | 0.1 lbs |
| Band Size | 3/8 |
| Max Clamping Diameter | 1-3/8 in |
Product Details
| Type | Clamp |
| Color | Silver |
| Band Material | Carbon Steel |
| Package Quantity | 25 |
| Description | Band-It Jr. |
| Manufacturers Part Number | 40029084 |
| Brand | Apache Hose & Belting |