Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Starrett

Model # :WBB3145941

MPN #: S668CZ

Starrett® Shaft Alignment Clamp Set w/ Chain Clamp, 196B5 Indicator & PT18724 Snug

Product Description
The Starrett® Shaft Alignment Clamp is designed for fast, precise alignment of motors, pumps, compressors, etc. This system is capable of addressing radial and angular misalignment problems and can be set up within minutes.

Features:
  • Lightweight clamp design made of black anodized aluminum
  • Rigid 3/8" diameter stainless steel indicator posts provided in three lengths (5", 7-7/16", and 9")
  • Extension plate allows for added radial clearance
  • Heavy-duty roller chain can accommodate up to a 7-1/2" diameter shaft
  • Set comes with two Starrett® 196B5 Indicators
  • Excess roller chain can be secured to the side of the chain clamp
  • A second shaft alignment clamp can be mounted across from the first clamp to act as a vertical target for face alignment
  • In Case


PRICE
$1,455.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Metric or InchInch, Metric in
Resolution/Graduation0.2

Product Details

TypeClamp Set
DigitalN
CaseYes
Measuring Face MaterialSteel
Data OutputN
StyleGeneral Purpose
Fraction OptionN
IP RatingN
Manufacturers Part NumberS668CZ
BrandStarrett

Compliance & Certifications

Long Form Calibration Certificate IncludedN