Global Industrial
Model # :WB238400YL
Global Industrial Heavy Duty Self Dumping Forklift Hopper, 1/3 Cu. Yd., 7000 Lbs, Yellow
|
Questions & Answers (0)
Product Description
Global Industrial™ SELF-DUMPING STEEL FORKLIFT HOPPER
Engineered for safety and economy. Hoppers are perfectly balanced to roll forward when loaded, dump completely and automatically return to upright, locked position ready for reloading. Continuous welding helps to prevent dripping of wet materials (leak-proof hoppers are available upon request). Formed smooth edge around top and pouring lip for safety and strength. Extended sides prevent side-wise scattering of material. Strong, easy-to-operate latching mechanism. A Safety Chain is included that gets wrapped around the mast of the forklift to prevent the Hopper from coming off the forks.
Factory Installed Upgrades available at the time you order:
Legs for pallet truck access
Chain Latch for dumping at extreme heights
Lifting Lugs for overhead crane use
3-Way Entry Base allows forklift access
Custom Colors are available with a provided Sherwin-Williams paint code.
NOTE: OSHA requires contacting the manufacturer of your fork truck for written approval for the use of any fork truck attachments.
Engineered for safety and economy. Hoppers are perfectly balanced to roll forward when loaded, dump completely and automatically return to upright, locked position ready for reloading. Continuous welding helps to prevent dripping of wet materials (leak-proof hoppers are available upon request). Formed smooth edge around top and pouring lip for safety and strength. Extended sides prevent side-wise scattering of material. Strong, easy-to-operate latching mechanism. A Safety Chain is included that gets wrapped around the mast of the forklift to prevent the Hopper from coming off the forks.
Factory Installed Upgrades available at the time you order:
Legs for pallet truck access
Chain Latch for dumping at extreme heights
Lifting Lugs for overhead crane use
3-Way Entry Base allows forklift access
Custom Colors are available with a provided Sherwin-Williams paint code.
NOTE: OSHA requires contacting the manufacturer of your fork truck for written approval for the use of any fork truck attachments.
PRICE
$905.00
1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 52-1/2 in |
| Width | 31-3/4 in |
| Height | 32-1/2 in |
| Weight Capacity | 7000 lbs |
| Weight | 410 lbs |
| Base Thickness | 1/4 in |
| Fork Opening | 3 x 22-1/2 in |
| Wall Gauge | 7 ga |
Product Details
| Assembly Required | No |
| Type | Self Dumping Hopper |
| Color | Yellow |
| Dump Angle Degrees | 38 |
| Capacity | 1/3 yd³ |
| Material | Steel |
| Manufacturers Part Number | 238400YL |
| Brand | Global Industrial |