Airmaster® Fan 37430 Oscillating Pedestal Fan Motor, 1/3HP 1 Phase 3 Speed 115V
|
Questions & Answers (0)
Product Description
Airmaster® Fan 37430 Oscillating Pedestal Fan Motor, 1/3 HP, 1 Phase, 3 Speed, 115V
Airmaster® Fan 37430 is a Commercial Oscillating Motor, 1/3 HP, 1 Phase, 3 Speed, 115V, TEAO, ball bearing, 5/8" diameter shaft.
NOTE: Oscillating motor not to be used in UPSIDE-DOWN postion.
Airmaster® Fan 37430 is a Commercial Oscillating Motor, 1/3 HP, 1 Phase, 3 Speed, 115V, TEAO, ball bearing, 5/8" diameter shaft.
NOTE: Oscillating motor not to be used in UPSIDE-DOWN postion.
PRICE
$325.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11-1/4 in |
| Width | 8 in |
| Depth | 11-1/4 in |
| Height | 8 in |
| Diameter | 8 in |
Product Details
| Horsepower | 1/3 HP |
| Color | Black |
| Number of Speeds | 3 |
| For Use With | Oscillating Pedestal Fans |
| Voltage | 115 V |
| Phase | 1 |
| Oscillating/Non Oscillating | Oscillating |
| Manufacturers Part Number | 37430 |
| Brand | Airmaster Fan |