Airmaster Fan 1/3 HP Motor For Yellow Safety Fans 12005 1/3
Write a Review
|
Questions & Answers (0)
Product Description
1/3 HP, 2 Speed, 1/2" shaft diameter, totally enclosed ball bearing motor with modular end dome and drop cord switch. UL, cUL Listed.
PRICE
$529.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8 in |
| Width | 6 in |
| Depth | 6 in |
| Height | 6 in |
| Cord Length | 18 ft |
| Diameter | 6 in |
Product Details
| Horsepower | 1/3 HP |
| Color | Yellow |
| Number of Speeds | 2 |
| Amperage | 2.7 A |
| For Use With | 24" & 30" Safety Yellow Fans |
| Voltage | 115 V |
| Material | Steel |
| Phase | 1 |
| Oscillating/Non Oscillating | Non-Oscillating |
| Power Cord Type | 3 Conductor |
| Manufacturers Part Number | 12005 |
| Brand | Airmaster Fan |
Compliance & Certifications
| Certifications | UL, cUL Listed |