x

Take 15% off your entire order!

Offer applied at checkout

1/4"-18 HSS Taper Pipe Import Round Adjustable Die, NPT, 2" OD

1/4"-18 HSS Taper Pipe Import Round Adjustable Die, NPT, 2" OD

Item #: WBB571275

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $39.95

Save $2.00 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

High Speed Steel TMX Adjustable Round Split NPT Taper Pipe Dies. 1/4 - 18 HSS Taper Pipe TMX Round Adjustable Die, NPT, 2" OD.
  • Precision threads are accomplished through the use of the adjustment screw

  • DIAMETER INCHES 2
  • THREAD SIZE 1/4-18NPT
  • SIZE 1/4
  • THREADS PER INCH 18
  • THREAD DIRECTION Right Hand
  • THREAD SIZE METRIC --
  • TYPE Round Split
  • BRAND Approved Vendor
  • MATERIAL HSS
  • MANUFACTURERS PART NUMBER 2000163
  • OD 2
  • THREAD PITCH (TPI) 18
  • STYLE Round Split
  • THREAD DIAMETER 1/4" Pipe
  • OUTSIDE DIAMETER 2"
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Import HSS Hex Re-Threading Die, 5/8-18, HSS

Item #: B898333

Not Yet Rated

Usually ships in 5 to 8 days

$45.89

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
1/4"-18 HSS Taper Pipe Import Round Adjustable Die, NPT, 2" OD

1/4"-18 HSS Taper Pipe Import Round Adjustable Die, NPT, 2" OD

Item #: WBB571275

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant