- For holding adjustable round split dies
- Three set screw pattern
- Black finish
- Single piece construction
Model # :WBB894952
MPN #: 2320010
Import Die Stock Handle for 1" Diameter Round Die
|
Questions & Answers (0)
Product Description
Round Die Stock Handles
PRICE
$7.50
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8-1/2 in |
Product Details
| Type | Die Stock Handle |
| Die Style | Round |