Model # :WBB404005
MPN #: 1408MCP188
1/4-20X1/2 Combination Pan Head Machine Screw Fully Threaded 18 8 Stainless Steel, Pkg of 1000
Write a Review
|
Questions & Answers (0)
Product Description
1/4-20X1/2 Combination Pan Head Machine Screw Fully Threaded 18 8 Stainless Steel. Machine Screws are designed to go through a hole or nut that is pre-tapped to form a mating thread for that screw. Pan head screws are a common style that can substituted in most applications for round, truss or binding heads.
PRICE
$589.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1/2 in |
| Size | 1/4-20 |
| Head | Pan |
| Unit of Measurement | Inch (Imperial) |
Product Details
| Drive | Combination |
| Country of Origin | Import |
| Finish | 18-8 Stainless Steel |
| Material | Stainless Steel |
| Package Quantity | 1000 |
| Description | Machine Screw |
| Manufacturers Part Number | 1408MCP188 |
| Full or Partial Thread | Full |
| Grade | 18-8 Stainless Steel |