Machine Screws are designed to go through a hole or nut that is pre-tapped to form a mating thread for that screw. Pan head screws are a common style that can substituted in most applications for round, truss or binding heads.
1/4-20 X 2-1/2 Phillips Pan Head Machine Screw Steel Zinc Plated - Package of 100
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$57.95
3
3
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-1/2 in |
| Size | 1/4-20 |
| Head | Pan |
| Unit of Measurement | Inch (Imperial) |
Product Details
| Drive | Phillips |
| Country of Origin | Import |
| Finish | Zinc |
| Material | Steel |
| Package Quantity | 100 |
| Description | Machine Screw |
| Manufacturers Part Number | DYA04080 |
| Full or Partial Thread | Full |
| Brand | Titan Fasteners |