Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER

Model # :WBB400947

MPN #: 1436CF

1/4-20X2 1/4 Carriage Bolt Flat Head Diameter .570-.640 Head Hgt .078-.107 Full Thread Zinc 1000 pcs

Product Description
1/4-20X2 1/4 Carriage Bolt Flat Head Diameter .590-.640 Head Hgt .078-.109 Full Thrd Zinc,1000 pcs

Made with a zinc finish for long lasting durability. For use when fastener protrusion above mating surface is unacceptable. Typically 100 degree flat or 82 degrees flat for fastening softer materials. Finish is Zinc. Package quantity is 1,000. Extra quantities are also available.

PRICE
$289.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length2-1/4 in
Size1/4-20
HeadFlat
Unit of MeasurementInch (Imperial)

Product Details

Country of OriginImport
FinishZinc
MaterialSteel
Neck TypeSquare
Package Quantity1000
DescriptionCarriage Bolt
Manufacturers Part Number1436CF
Full or Partial ThreadFull