Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Brighton-Best

Model # :T9AB2100934

MPN #: 489086

Carriage Bolt - 3/8-16 x 6" - Round Head - Steel - Zinc CR+3 - Grade A - FT - A307, Pack of 25

Product Description
Round Head Carriage Bolts feature wide round heads without screwdriver slots to fasten soft wood, plastic and metals without pull-through. Fasteners are made of steel for long lasting reliability and strength. Features square necks that grip substrate to prevent the bolt from turning as nuts are tightened. Designed for use in pre-drilled holes with fastener nuts and can be tightened by hand, wrench or industrial-strength pneumatic tools.

PRICE
$70.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6 in
Size3/8-16
HeadRound
Unit of MeasurementInch (Imperial)

Product Details

Country of OriginImport
FinishZinc
Neck TypeSquare
MaterialSteel
DescriptionCarriage Bolt
Package Quantity25
Manufacturers Part Number489086
Full or Partial ThreadFull
GradeGrade A
BrandBrighton-Best

Compliance & Certifications

CertificationsASTM A307