Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Brighton-Best

Model # :T9FB2198912

MPN #: 622230

M12 x 1.75 x 100mm Carriage Bolt - Round Head - Steel - Zinc - Class 4.6 - DIN 603, Pack of 10

Product Description
Round Head Carriage Bolts feature wide round heads without screwdriver slots to fasten soft wood, plastic and metals without pull-through. Fasteners are made of steel for long lasting reliability and strength. Features square necks that grip substrate to prevent the bolt from turning as nuts are tightened. Designed for use in pre-drilled holes with fastener nuts and can be tightened by hand, wrench or industrial-strength pneumatic tools.

PRICE
$209.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length100 mm
SizeM12 x 1.75
HeadRound
Unit of MeasurementMetric

Product Details

Country of OriginImport
FinishZinc
MaterialSteel
Neck TypeSquare
Package Quantity10
Manufacturers Part Number622230
GradeClass 4.6
BrandBrighton-Best

Compliance & Certifications

CertificationsDIN 603