Model # :WBB423653
MPN #: 1412WD
1/4-20X3/4 Stamped Steel Wing Screw Type D Zinc, Pkg of 200
Write a Review
|
Questions & Answers (0)
Product Description
1/4-20X3/4 Stamped Steel Wing Screw Type D Zinc. Wings allow turning by hand without tools.
PRICE
$259.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3/4 in |
| Size | 1/4-20 |
| Head | Wing |
| Unit of Measurement | Inch (Imperial) |
Product Details
| Country of Origin | Import |
| Finish | Zinc |
| Material | Steel |
| Package Quantity | 200 |
| Manufacturers Part Number | 1412WD |