5/16-18X1 1/4 Six Lobe Pan Thread Cutting Screw Type 23 Fully Threaded Zinc Bake. Thread-Cutting Type-23 screws provide excellent chip clearance with minimum tightening torques. Steel: Used in cast iron and zinc, aluminum die castings, and plastics. Stainless: Material into which the screw is to cut threads should have a lower hardness. Pan head screws are a common style that can substituted in most applications for round, truss or binding heads.
Model # :WBB404917
MPN #: 31203TP
5/16-18X1 1/4 Six Lobe Pan Thread Cutting Screw Type 23 Fully Threaded Zinc Bake, Pkg of 1000
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$659.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1 1/4 in |
| Size | 5/16-18 |
| Head | Pan |
Product Details
| Drive | 6 Lobe |
| Country of Origin | Import |
| Finish | Zinc |
| Package Quantity | 1000 |
| Manufacturers Part Number | 31203TP |