Model # :WBB424138
MPN #: 1008U
#10 x 1/2 Round Head Type U Drive Screw Zinc Bake - Pkg of 8000
Write a Review
|
Questions & Answers (0)
Product Description
10X1/2 Round Head Type U Drive Screw Zinc Bake. Drive screw Type-U fasteners permanently fasten metals and plastics, when forced into the work piece using pressure. Round head screws are sometimes perferred over a pan head for its smooth surface and appearance.
PRICE
$615.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1/2 in |
| Size | 10 |
| Head | Round |
Product Details
| Country of Origin | Import |
| Finish | Zinc |
| Package Quantity | 8000 |
| Manufacturers Part Number | 1008U |