Model # :WBB415317
MPN #: 1464MSL
1/4-20X4 Slotted Fillister Head Machine Screw Fully Threaded Zinc, Pkg of 400
Write a Review
|
Questions & Answers (0)
Product Description
1/4-20X4 Slotted Fillister Head Machine Screw Fully Threaded Zinc. Machine Screws are designed to go through a hole or nut that is pre-tapped to form a mating thread for that screw. Fillister heads are used in counter bored holes.
PRICE
$189.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4 in |
| Size | 1/4-20 |
| Head | Fillister |
| Unit of Measurement | Inch (Imperial) |
Product Details
| Drive | Slotted |
| Country of Origin | Import |
| Finish | Zinc |
| Material | Steel |
| Package Quantity | 400 |
| Description | Machine Screw |
| Manufacturers Part Number | 1464MSL |
| Full or Partial Thread | Full |