Model # :WBB405554
MPN #: 1024MCR
10-24X1 1/2 Combination (Phil/Slot) Round Head Fully Threaded Machine Screw Zinc, Pkg of 2000
Write a Review
|
Questions & Answers (0)
Product Description
10-24X1 1/2 Combination (Phil/Slot) Round Head Fully Threaded Machine Screw Zinc. Machine Screws are designed to go through a hole or nut that is pre-tapped to form a mating thread for that screw. Round head screws are sometimes perferred over a pan head for its smooth surface and appearance.
PRICE
$199.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-1/2 in |
| Size | 10-24 |
| Head | Round |
| Unit of Measurement | Inch (Imperial) |
Product Details
| Drive | Combination Phillips/Slotted |
| Country of Origin | Import |
| Finish | Zinc |
| Material | Steel |
| Package Quantity | 2000 |
| Description | Machine Screw |
| Manufacturers Part Number | 1024MCR |
| Full or Partial Thread | Full |