Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER

Model # :WBB420303

MPN #: 1414CSB

1/4-20 x 7/8 Coarse Thread Button Head Socket Cap Screw - Plain - Pkg of 100

Product Description
1/4-20x7/8 Coarse Thread Button Head Socket Cap Screw Plain. Socket Cap Screws are designed to go through a hole or nut that is pre-tapped to form a mating thread for that screw. Allen/Hex Keys are used to drive the screw. Cylindrical head with a rounded top.

PRICE
$20.25

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length7/8 in
Size1/4-20
HeadButton Socket
Unit of MeasurementInch (Imperial)

Product Details

TypeButton Head
Country of OriginImport
FinishBlack Oxide
MaterialAlloy Steel
Package Quantity100
DescriptionSocket Cap Screw
Drive TypeHex
Manufacturers Part Number1414CSB