Model # :WBB413700
MPN #: 1532MSL
1/4-28X2 Slotted Fillister Head Machine Screw Fully Threaded Zinc, Pkg of 1000
Write a Review
|
Questions & Answers (0)
Product Description
1/4-28X2 Slotted Fillister Head Machine Screw Fully Threaded Zinc. Machine Screws are designed to go through a hole or nut that is pre-tapped to form a mating thread for that screw. Fillister heads are used in counter bored holes.
PRICE
$355.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2 in |
| Size | 1/4-28 |
| Head | Fillister |
| Unit of Measurement | Inch (Imperial) |
Product Details
| Drive | Slotted |
| Country of Origin | Import |
| Finish | Zinc |
| Material | Steel |
| Package Quantity | 1000 |
| Description | Machine Screw |
| Manufacturers Part Number | 1532MSL |
| Full or Partial Thread | Full |