Model # :WBB415062
MPN #: 3716MH
3/8-16X1 Unslotted Indented Hex Head Machine Screw Fully Threaded Zinc, Pkg of 750
Write a Review
|
Questions & Answers (0)
Product Description
3/8-16X1 Unslotted Indented Hex Head Machine Screw Fully Threaded Zinc. Machine Screws are designed to go through a hole or nut that is pre-tapped to form a mating thread for that screw. Indented hex head screws are designed to be driven by a wrench or pneumatic tools.
PRICE
$509.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1 in |
| Size | 3/8-16 |
| Head | Indented Hex |
| Unit of Measurement | Inch (Imperial) |
Product Details
| Drive | Unslotted |
| Country of Origin | Import |
| Finish | Zinc |
| Material | Steel |
| Package Quantity | 750 |
| Description | Machine Screw |
| Manufacturers Part Number | 3716MH |
| Full or Partial Thread | Full |