- Smooth, Rotating Joint – The compact joint rotates smoothly and continuously at up to a 55-degree angle
- Shallow 6-Point Socket Opening – Provides an exact fit and maximum contact for hex fasteners
- Large, Stamped Markings – Markings are permanently impressed into the material by a roll-stamp die and are clearly visible because of their extra-deep outline
- Secure Drive Tool Engagement – Detent grooves and beveled edges provide a smooth and secure connection with the drive tool
- Socket Organization Rails and Tray – The twist-to-lock clips on the rails hold sockets securely and can be repositioned anywhere along the rail
- 7-pc. 1/4 in. drive shallow 6-point inch u-joint sockets: 1/4, 5/16, 11/32, 3/8, 7/16, 1/2, 9/16 in.
- 9-pc. 1/4 in. drive 6-point metric u-joint sockets: 6, 7, 8, 9, 10, 11, 12, 13, 14 mm
- 7-pc. 3/8 in. drive 6-point inch u-joint sockets: 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4 in.
- 10-pc. 3/8 in. drive 6-point metric u-joint sockets: 10, 11, 12, 13, 14, 15, 16, 17, 18, 19 mm
- Carrying case
Tekton 1/4", 3/8" Drive Shallow 6 Point Universal Joint Socket Set with Case, 33 Piece
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$279.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | Various (Set) |
| Socket Depth Style | Shallow |
| Size | Various (Set) |
| Opening Size | Various (Set) in |
| Set Size Range | 1/4 - 3/4 in, 6 - 19 mm |
| Drive Size | 1/4, 3/4 in |
Product Details
| Type | Hand Socket Set |
| Measuring System | SAE (Fractional), Metric(MM) |
| Number of Pieces | 33 |
| Color | Silver |
| Socket/Wrench Points | 6 |
| Impact Approved | No |
| Material | Steel |
| Manufacturers Part Number | SHD99301 |
| Brand | Tekton |