Williams® 1/2" Drive Open End Crowfoot Wrench, 1-1/4" Opening Size, Chrome
Write a Review
|
Questions & Answers (0)
Product Description
Crowfoot wrenches are professional quality, made of high grade steel. Featuring an open end with a continuous arc for constant contact with the fastener for greater turning power without deforming the fastener.
PRICE
$45.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-1/2 |
| Weight | 0.5 lbs |
| Size | 1-1/4 |
| Opening Size | 1-1/4 in |
| Drive Size | 1/2 in |
Product Details
| Type | Crowfoot Wrench |
| Measuring System | SAE (Fractional) |
| Number of Pieces | 1 |
| Color | Silver |
| Opening Type | Open |
| Material | Steel |
| Manufacturers Part Number | JHWSCOE40 |
| Brand | Williams |