Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sioux Tools

Model # :WBB2680304

MPN #: IW38TBP-2Q

Sioux Tools 1/4" Impact Wrench w/70 Ft-lbs Max Torque Double Dog Impact &1/4" Quick Change Shank

Product Description
Looking for an impact tool program thatdelivers? The Sioux Tools IW38TBP seriesgives you the speed, comfort and reliabilityyou have grown to expect out of a Siouxquality built tool program. The IW38TBPimpact wrench and driver are versatileenough to handle applications ranging fromfurniture, appliance and trailer manufacturingto manufactured housing.Whether your application calls for woodscrews, self-tapping metal screws or evenlag bolts, the IW38TBP Series drives themhome with the power and performance youexpect from Sioux. The 4-level power controlallows the operator to dial down the torqueoutput for precise handling of smaller screwsand fasteners. With a thumb operatedreverse and an ergonomic comfort grip, theease and comfort of this tool are secondto none.

Features:
  • Drive Size, in: 1/4
  • Drive Size, mm: 6
  • Working Torque Range1, ft lb: 10-70
  • Working Torque Range1, Nm: 13-95
  • Maximum Torque, ft lb: 70
  • Maximum Torque, Nm: 95
  • Blows Per Minute 2000
  • Free Speed, rpm: 8000
  • Weight, Pounds 2.1
  • Weight, Kilograms: 1
  • Length, Inches: 6.3
  • Length, Millimeters: 160
  • Side To Center, Inches: 0.9
  • Side To Center, Millimeters: 22
  • Average Air Consumption, cfm: 2
  • Average Air Consumption, l/s: 1
  • Socket Retainer Style QC


PRICE
$579.00

1
1
Free Shipping Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length7-1/4 in
Width7.25 in
Height2.75 in
Weight2 lbs
Air Inlet1/4 in
Max Torque70 lb-in
Drive Size1/4 in
Hose Inside Diameter0.375 in
Hose Size Inside Diameter3/8"

Product Details

Air Inlet Thread Size (NPT)1/4 in
Average Air Consumption2 SCFM
Max PSI90 psi
Side Grip HandleNo
ReversibleYes
Made in the USANo
Manufacturers Part NumberIW38TBP-2Q
CFM @ 90 PSI2 CFM
Free Speed8000 rpm
ExhaustHandle
BrandSioux Tools
RPM8000 rpm
CFM2 CFM
ColorRed & Black
Tool TypeImpact Driver
Reserve CapacityYes
DescriptionImpact Driver
Housing MaterialAluminum

Warranty

Warranty1 yr