- Built in Murphy, NC
- Power - Range of power offerings to service customer needs
- Durability - Design focus: robust impact mechanism
- Power/Weight - Built upon power with a focus on weight reduction
- Ergonomics - Implement principles associated with grip
- biomechanics, anthropometry, and muscle physiology
- Handle: Composite
- Nose Material: Forged 7075 Aluminum
- Frame: Machined
- Dogs: Cold Forged Steel
- Trigger: Hard (Composite)
Sioux Tools 1/2 Square Drive Impact Wrench w/Friction Ring Retainer Max Torque 780 ft-lbs 4.2 lbs
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$489.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3-1/2 in |
| Width | 8.5 in |
| Height | 10.5 in |
| Weight | 4 lbs |
| Air Inlet | 1/4 in |
| Max Torque | 780 lb-in |
| Drive Size | 1/2 in |
| Hose Inside Diameter | 0.375 in |
| Hose Size Inside Diameter | 3/8" |
Product Details
| Blows per Minute | 1200 BPM |
| Air Inlet Thread Size (NPT) | 1/4 in |
| Average Air Consumption | 4 SCFM |
| Max PSI | 90 psi |
| Side Grip Handle | No |
| Reversible | Yes |
| Made in the USA | YES |
| Manufacturers Part Number | IW500MP-4R |
| CFM @ 90 PSI | 4 CFM |
| Free Speed | 9400 rpm |
| Exhaust | Handle Bottom |
| Brand | Sioux Tools |
| RPM | 9400 rpm |
| CFM | 4 CFM |
| Color | Red & Black |
| Tool Type | Impact Wrench |
| Reserve Capacity | Yes |
| Description | Air Impact Wrench |
| Housing Material | Aluminum |
Warranty
| Warranty | 1 yr |