- Twin hammer impact mechanism
- Front exhaust
- Built-in power regulator
- Friction ring socket retainer
- Grade 5 bolt capacity: 5/8" (16 mm)
- Drive size: 1/2" (13 mm)
- Working torque: 25-300 ft lb (34-407 Nm)
- Max. torque: 425 ft lb (576 Nm)
- Free speed: 8000 rpm
- Blows per minute: 1,200
- Weight: 5.6 lb (2.5 kg)
- Length: 7.4" (188 mm)
- Air inlet size: 1/4" NPT
- Recommended hose size: 3/8" (10 mm)
- Air Consumption: 4.2 cfm (120 l/s) avg. – 16.8 cfm (475 l/s) max.
Sioux Tools 1/2" Sq Drive Impact 425 Ft-lbs Max Torque Twin Hammer Clutch w/Friction Ring Retainer
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$275.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9 in |
| Width | 8.5 in |
| Height | 3.25 in |
| Weight | 6 lbs |
| Air Inlet | 1/4 in |
| Max Torque | 425 lb-in |
| Drive Size | 1/2 in |
| Hose Inside Diameter | 0.375 in |
| Hose Size Inside Diameter | 3/8" |
Product Details
| Blows per Minute | 1100 BPM |
| Air Inlet Thread Size (NPT) | 1/4 in |
| Average Air Consumption | 4.2 SCFM |
| Max PSI | 90 psi |
| Side Grip Handle | No |
| Reversible | Yes |
| Made in the USA | No |
| Manufacturers Part Number | 5000A |
| CFM @ 90 PSI | 4.2 CFM |
| Free Speed | 8000 rpm |
| Exhaust | Handle Bottom |
| Brand | Sioux Tools |
| CFM | 4.2 CFM |
| Color | Silver |
| Tool Type | Impact Wrench |
| Reserve Capacity | Yes |
| Description | Air Impact Wrench |
| Housing Material | Aluminum |
Warranty
| Warranty | 1 yr |