Model # :WBB426449
MPN #: 14WUSSB
1/4" Flat Washer - Steel - Black Oxide - USS - Pkg of 25 Lbs.
Write a Review
|
Questions & Answers (0)
Product Description
1/4 INCH U S S Flat Washer Black Oxide. Flat head screws are used when protrusion of the fastener above the mating surface is unacceptable. Typically 100 degree flat or for fastening softer materials, 82 degrees flat.
PRICE
$219.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 1/4" |
| Unit of Measurement | Inch (Imperial) |
Product Details
| Country of Origin | Import |
| Finish | Black Oxide |
| Material | Steel |
| Package Quantity | 25 |
| Description | Flat Washer - USS |
| Manufacturers Part Number | 14WUSSB |
Compliance & Certifications
| Certifications | USS |