- Manual 1/8" NPT twist drain
- Long element life
- Low pressure drop
- Body - Steel, black E-coated
- Baffle - Aluminum
- Seals - Buna N
- Metal Bowl w/ Sight - Max pressure 250 psig
- Operating temperature range 30° to 160°F
- Internal Float Drain - Note: limits bowl temperature and pressure rating
- Operating pressure range 30 to 175 psig
- Operating temperature range 40° to 120°F
- Pipe Sizes - 1"
- Max Flow SCFM - 300
- Bowl Capacity - 29 oz.
Arrow Pneumatics F508-08W, Coalescing/Oil Filter, 1" NPT, Metal Bowl, 0.3 Micron, 150 CFM, 250 PSI
Write a Review
|
Questions & Answers (0)
Product Description
Features & Benefits
PRICE
$299.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 4-7/8 in |
| Depth | 4-7/8 in |
| Height | 14-13/32 in |
| Weight | 6 lbs |
| NPT outlet | 1 in |
Product Details
| Bowl Type | Zinc |
| Type | Standard Oil Removing |
| CFM | 150 CFM |
| Color | Black |
| Temperature Range | 40 to 120 °F |
| Material | Metal Bowl w/Sight |
| Micron Rating | 0.3 mic |
| Description | High Coalescing Filter |
| Manufacturers Part Number | F508-08W |
| PSI | 250 psi |
| Brand | Arrow Pneumatics |