Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Model # :WBB414831

MPN #: MS35338-139

1/4 Military Split Lock Washer DFAR 316 Stainless Steel MS35338 - Pkg of 3000

Product Description
1/4 Military Split Lock Washer DFAR 316 Stainless Steel MS35338.

PRICE
$405.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size1/4

Product Details

Manufacturers Part NumberMS35338-139
Country of OriginMade In USA
FinishStainless Steel
Package Quantity3000