The Primefit 1/4" Polyurethane Barb x 1/4" Male NPT easily attaches to your air hose.
Primefit 1/4" Polyurethane Barb x 1/4" Male NPT - Pack of 10
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$44.99
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4 in |
| Width | 4 in |
| Height | 4 in |
| Weight | 2 lbs |
| Nominal Flow Diameter | 1/4 in |
Product Details
| Interchange | Fittings |
| Style | Hose Fittings |
| Material | Brass |
| Description | 1/4" Polyurethane Barb x 1/4" Male NPT |
| Package Quantity | 10 |
| Manufacturers Part Number | HRK14PU14M-B10-P |
| PSI | 300 psi |
| Brand | PRIMEFIT |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | N |