Bimba-Mead FRL Combination MGAFC200-08-SM, Semi-Auto Drain, Polycarbonate Bowl, 1/4" NPT
Write a Review
|
Questions & Answers (0)
Product Description
MGAFC200-08-SM pneumatic filter regulator lubricator combo, 1/4 inch NPT ports, semi-automatic drain, adjustable lubricant supply. locking adjustment knob, integral pressure gauge, and mounting bracket included.
PRICE
$129.95
1
1
Free Shipping Ships in 36 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-4/9 in |
| Width | 3-5/6 in |
| Height | 6-1/3 in |
| NPT outlet | 1/4 in |
| Port Size | 1/4 in |
Product Details
| Bowl Type | Polycarbonate |
| Type | Relieving Regulators With Push To Lock Adjustment Knobs |
| Drain Bowl Capacity | 2.2 Fl. oz. |
| Series | MGFC |
| Pressure | 23 to 120 PSI psi |
| Max PSI | 145 psi |
| Temperature Range | 41 to 140 °F |
| Fluid | Air |
| Drain Type | Semi-Auto |
| Mounting Location | Fully Compatible To SMC FRL |
| Material | Aluminum |
| Micron Rating | 40 mic |
| Description | FRL Combination |
| Manufacturers Part Number | MGAFC200-08-SM |
| Brand | Bimba-Mead |