Vega 1/4 Quick Release Mag Bit Holder x 3", Stainless Steel
Write a Review
|
Questions & Answers (0)
Product Description
Solid one piece construction from high performance stainless steel for professional performance and durability. High strength industrial magnet. Quick release function locks bits in place and provides easy change outs.
PRICE
$7.60
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3 |
| Size | 1/4 in |
Product Details
| Type | Bit Holder |
| Drive | 1/4" |
| Finish | Stainless Steel |
| Material | Stainless Steel |
| Package Quantity | 1 |
| Description | Magnetic Bit Holder - Quick Release |
| Shank Type | Hex |
| Manufacturers Part Number | 175MH1QD |
| Tip Type | Female Hex |
| Brand | Vega |