Impactech Female Hex Mag Bit Holder w/ C-Ring x 6", Gunmetal Bronze, S2 + Stainless Steel
Write a Review
|
Questions & Answers (0)
Product Description
Made from S2 modified shock resistant steel for professional performance and durability. Proprietary precision CNC machined tips for excellent fit in fastener recess. Patented spiral torsion zone absorbs impact and extends bit life. Extended length allows access to hard to reach areas and provides better visual alignment with the screw.
PRICE
$9.30
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 |
| Size | 1/4 in |
Product Details
| Type | Power Bit |
| Drive | 1/4" |
| Finish | Gunmetal Bronze |
| Material | S2 Steel/Stainless Steel |
| Package Quantity | 1 |
| Description | Bit Holder |
| Shank Type | Hex |
| Manufacturers Part Number | P1150MH1CD2 |
| Tip Type | Female Hex |
| Brand | Impactech |