Arrow Tri-Star Series 4 Ultrafog Lubricator L452, Zinc & Polycarbonate Bowl, 1/4" NPT, 150 PSI
Write a Review
|
Questions & Answers (0)
Product Description
1/4" standard Ultrafog lubricator, poly bowl with metal guard, 16 SCFM, 150 PSI max
PRICE
$92.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2-3/4 in |
| Depth | 2-3/4 in |
| Height | 7 in |
| Weight | 1 lbs |
| NPT outlet | 1/4 in |
Product Details
| Bowl Type | Zinc & Polycarbonate |
| Type | Standard |
| CFM | 16 CFM |
| Color | Black |
| Temperature Range | 40 to 125 °F |
| Flow | 16 SCFM |
| Material | Zinc/ Poly Bowl |
| Description | Tri-Star Series 4 Ultrafog Lubricator |
| Manufacturers Part Number | L452 |
| PSI | 150 psi |
| Brand | Arrow Pneumatics |