Vega 1/4 x 1/4 Hex Socket Adapter x 2" Ball, Gunmetal Grey, S2 Modified Steel - Pkg Qty 5
Write a Review
|
Questions & Answers (0)
Product Description
Made from S2 modified shock resistant steel for professional performance and durability. Standard 1/4" shank fits most power tools and chuck adapters. Ball lock type provides quick change outs.
PRICE
$5.00 Sold in packages of 5 / $1.00 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2 |
| Size | 1/4 in |
Product Details
| Lock Type | Ball |
| Type | Socket Adapter |
| Drive | 1/4" |
| Shank Type | Hex |
| Finish | Gunmetal Grey |
| Material | S2 Modified Steel |
| Package Quantity | 5 |
| Description | Fastener Drive Bit |
| Manufacturers Part Number | 150ADB14 |
| Tip Type | Male Square |
| Brand | Vega |