1/4" x 2" Spring Pin - 302/304 Stainless Steel - Passivated - ASME B18.8.2 - USA - Pkg Qty 50
Write a Review
|
Questions & Answers (0)
Product Description
Rolled pins are hollow, cylindrical tube-style press fit fasteners with chamfered ends. They have been around a long time, and as a result there are an abundance of designs, materials, and finishes with wide stock availability. Rolled pins are used as locking devices, positioning points, anti-chafing surfaces, shafts, or sleeves for wiring. Usage is limited only by your imagination and technological capabilities. Slotted pins are also known as roll pins or spring pins. Coiled rolled pins are sometimes referred to as spiral pins.
Model is sold in Packs of 50, the minimum order is 8 packs, for a total of 400 pieces
Model is sold in Packs of 50, the minimum order is 8 packs, for a total of 400 pieces
PRICE
$43.50 Sold in packages of 50 / $0.87 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2 in |
| Size | 1/4" |
| Unit of Measurement | Inch (Imperial) |
Product Details
| Type | Spring |
| Country of Origin | Made In USA |
| Finish | 302/304 Stainless Steel |
| Material | Stainless Steel |
| Package Quantity | 50 |
| Description | Spring Pin |
| Capability | Standard Duty |
| Brand | G.L. Huyett |
Compliance & Certifications
| Certifications | ASME B18.8.2 |