M14 x M60 Slotted Spring Pin - Heavy Duty - Steel - Plain - ISO 8752, DIN 1481 - USA - Pkg Qty 5
Write a Review
|
Questions & Answers (0)
Product Description
Rolled pins are hollow, cylindrical tube-style press fit fasteners with chamfered ends. They have been around a long time, and as a result there are an abundance of designs, materials, and finishes with wide stock availability. Rolled pins are used as locking devices, positioning points, anti-chafing surfaces, shafts, or sleeves for wiring. Usage is limited only by your imagination and technological capabilities. Slotted pins are also known as roll pins or spring pins. Coiled rolled pins are sometimes referred to as spiral pins.
Model is sold in Packs of 5, the minimum order is 9 packs, for a total of 45 pieces
Model is sold in Packs of 5, the minimum order is 9 packs, for a total of 45 pieces
PRICE
$21.90 Sold in packages of 5 / $4.38 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | M60 |
| Size | M14 |
| Unit of Measurement | Metric |
Product Details
| Type | Spring |
| Capability | Heavy Duty |
| Country of Origin | Made In USA |
| Finish | Plain |
| Material | Steel |
| Package Quantity | 5 |
| Description | Slotted Spring Pin |
| Grade | 1070-1080 |
| Brand | G.L. Huyett |
Compliance & Certifications
| Certifications | ISO 8752, DIN 1481 |