Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




G.L. Huyett

Model # :WBB2251922

MPN #: CLPUS-0250-2000

1/4" x 2" Universal Clevis Pin - 300 Series Stainless Steel - Pkg Qty 5

Product Description
Solid pin with standard flat head that secures with a wire formed pin through a hole drilled in the opposite end. Clevis pins are used as a quick and secure fastener in place of bolts and rivets.

Model is sold in Packs of 5, the minimum order is 12 packs, for a total of 60 pieces

PRICE
$17.35  Sold in packages of 5 / $3.47 ea

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size1/4"
Unit of MeasurementInch (Imperial)
Shank Length2 in

Product Details

TypeClevis
Country of OriginImport
Finish300 Series Stainless Steel
MaterialStainless Steel
Package Quantity5
DescriptionUniversal Clevis Pin
BrandG.L. Huyett