3/8" x 4" Clevis Pin - Low Carbon Steel - Zinc Yellow - Pkg Qty 25
Write a Review
|
Questions & Answers (0)
Product Description
3/8" x 4" Clevis Pin - Low Carbon Steel - Zinc Yellow5
Solid pin with standard flat head that secures with a wire formed pin through a hole drilled in the opposite end. Clevis pins are used as a quick and secure fastener in place of bolts and rivets.
Model is sold in Packs of 25, the minimum order is 4 packs, for a total of 100 pieces
Solid pin with standard flat head that secures with a wire formed pin through a hole drilled in the opposite end. Clevis pins are used as a quick and secure fastener in place of bolts and rivets.
Model is sold in Packs of 25, the minimum order is 4 packs, for a total of 100 pieces
PRICE
$48.50 Sold in packages of 25 / $1.94 ea
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Effective Length | 3.765 in |
| Size | 3/8" |
| Unit of Measurement | Inch (Imperial) |
| Shank Length | 4 in |
Product Details
| Type | Clevis |
| Country of Origin | Import |
| Finish | Zinc Yellow |
| Material | Steel |
| Package Quantity | 25 |
| Description | Clevis Pin |
| Brand | G.L. Huyett |