Clearance
x

Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial™ Anti Static Air Foam Roll, 72"W x 250'L x 1/4" Thick, Pink, 1 Roll

INCLUDES ONLY ONE ROLL

Global Industrial™ Anti Static Air Foam Roll, 72"W x 250'L x 1/4" Thick, Pink, 1 Roll

Item #: WBB546077

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $646.00

$107.67/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Global Industrial™ UPSable Perforated Foam Roll, 24"W x 900'L x 1/16" Thick, White, 1 Roll

Global Industrial™ UPSable Perforated Foam Roll, 24"W x 900'L x 1/16" Thick, White, 1 Roll

Global Industrial™ UPSable Perforated Foam Roll, 24"W x 350'L x 1/8" Thick, White, 1 Roll

Global Industrial™ UPSable Perforated Foam Roll, 24"W x 350'L x 1/8" Thick, White, 1 Roll

Perforated Air Foam Rolls, 24"W x 250'L x 1/4" Thick, White, 3 Rolls

Perforated Air Foam Rolls, 24"W x 250'L x 1/4" Thick, White, 3 Rolls

Global Industrial™ Air Foam Roll, 72"W x 250'L x 1/4" Thick, White, 1 Roll

Global Industrial™ Air Foam Roll, 72"W x 250'L x 1/4" Thick, White, 1 Roll

Instapak Quick® Room Temperature Expandable Foam Bags, 15"W x 18"L, 36/Pack

Instapak Quick® Room Temperature Expandable Foam Bags, 15"W x 18"L, 36/Pack

Free Shipping

Reusable Soft Foam Pads, 12"W x 12"L x 1" Thick, Charcoal - Pkg Qty 48

Reusable Soft Foam Pads, 12"W x 12"L x 1" Thick, Charcoal - Pkg Qty 48

Free Shipping

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

These non-abrasive, lightweight air foam rolls are filled with thousands of cushioning air cells to protect your product.

Features:
  • Pink antistatic foam protects sensitive electronic components from static discharge
  • Shock absorbing foam protects delicate items
  • Provides light cushioning and surface protection
  • Moisture-resistant


Weights & Dimensions

  • Width 72 in
  • Length 250 ft
  • Thickness 1/4 in

Product Details

  • Type Anti-Static Air Foam Rolls
  • Bundle 1
  • Package Quantity 1
  • Brand Global Industrial
  • Recyclable No
  • Material Polyethylene
  • Manufacturers Part Number B546077
  • Color Family Pink
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ Anti Static Air Foam Roll, 72"W x 250'L x 1/4" Thick, Pink, 1 Roll

Global Industrial™ Anti Static Air Foam Roll, 72"W x 250'L x 1/4" Thick, Pink, 1 Roll

Item #: WBB546077

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial™ Anti Static Air Foam Roll, 72"W x 250'L x 1/4" Thick, Pink, 1 Roll
    Global Industrial™ Anti Static Air Foam Roll, 72"W x 250'L x 1/4" Thick, Pink, 1 Roll
    Global Industrial™ Anti Static Air Foam Roll, 72"W x 250'L x 1/4" Thick, Pink, 1 Roll
    Global Industrial™ Anti Static Air Foam Roll, 72"W x 250'L x 1/4" Thick, Pink, 1 Roll
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant